Beli raised floor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- REVTEK Raised Floor Calcium Sulphate (Panel Lantai Raised)atribut:
- Height (mm): 0-600
- Model : Calcium Sulphate Raised Floor
- Size (m²): 1
- Structure: Calcium sulphate with 1.2mm HPL cover. pedestal, stinger and screw included
- REVTEK Raised Floor Steel Concrete Laminated (Panel Lantai Raised)atribut:
- Height (mm): 0-600
- Model : Concrete Steel Laminated Panel
- Size (m²): 1
- Structure: Antistatic Steel Cement with 1.2mm HPL cover and thin black edge trim. pedestal, stinger and screw included
- REVTEK Raised Floor Steel Concrete Bare (Panel Lantai Raised)atribut:
- Uniform Load (N/m²): 12500
- Concentrated Load (N): 3560
- Type: FS660
- Model : Bare Panel
- Size (m²): 1
- Structure: Bare Concrete Panel
- FIBERGRATE Access Floor PedestalDeskripsi:Fiberglass grating pedestals provide an elevated surface that supports molded-grating flooring. These lightweight pedestals adjust to different heights and have configurable heads that pair with different types of flooring. They are fire-retardant, resist corrosion, and are easy to install in commercial and industrial areas when raised flooring is required.atribut:
- Base Diameter (inch): 5
- For use with: Fibergate(R) Access Floor Panels
- Load Capacity (lbs/ft²): 150
- Material: Fiberglass
- Maximum Temperature (°F): 140
- UNSPSC: 56101712
- MSFLOOR Laminated Thermal Panel (Panel Insulasi)atribut:
- Uniform Load (N/m²): 16500
- Concentrated Load (N): 3550
- Structure: Antistatic Steel Cement with HPL cover and thin black edge trim. pedestal, stinger and screw included
- Model : Concrete Steel Laminated Panel
- Size (m²): 1
- Fotek Single Phase Solid State Module SSR-DA Seriesatribut:
- Control Method: Zero Cross
- Response Time (m/s): 8.3
- Input Immunity (KV): 2
- Isolation Strength (KVrms): 4
- Housing Material: ABS
- OHAUS Floor Scale PlatformsDeskripsi:Versatile, low cost floor and pit platform with and without T32M indicatorConstructionMetal indicator, black painted steel platform, raised embossed treads, fixed top plate 5mm thick, 4 x H8C IP67 OIML R60 alloy steel load cells, IP65 stainless steel junction boxDesign FeaturesCorresponding ramps and pit mounting optionsatribut:
- Legal for Trade: EC Type Approvable
- Platform Construction: Painted Steel Diamond Plate
- Protection Rating: IP 65
- Working Environment (°C/%RH): -10 to 40/85% (Non-Condensing)
- 80/20 Connector for T-Slot FramingDeskripsi:Flat plate connectors install where two profiles meet to join the profiles or reinforce an existing joint. They are used for applications like connecting walls, attaching a frame to a cart, or installing removable panels on a structural framing project. The profiles do not have to be machined to install the plates.
- Armstrong Ceiling Acoustic (Plafon Akustik)atribut:
- Thermal Conductivity (W/mk): λ = 0.052 - 0.057
- Dachang Shelving Minimarket Shelves DC-15 End Gondola (Rak Toko / Rak Display)atribut:
- Number of Level: 4
- Load Capacity per Level (kg): 40
- Length (mm): 730
- Width (mm): 410
- Kozure Heavy Duty Rack (Rak Besi / Rak Gudang)Deskripsi:Rak arsip Kozure terbuat dari material plat besi yang kuat sehingga dapat menahan beban dengan baik dimana rak arsip ini dapat menahan beban hingga 1200 Kg (1,2 ton). Rak arsip merk Kozure dapat menjadi pilihan tepat bagi Anda yang membutuhkan alternatif tempat penyimpanan dokumen atau arsip-arsip di kantor-kantor Anda sehingga dokumen-dokumen di kantor Anda dapat tertata secara rapi dan terorganisir dengan baik.Rak arsip merupakan satu dari sekian macam furniture kantor yang berfungsi sebagai tempat untuk menaruh file-file atau arsip-arsip kantor dengan penyusunan dokumen secara lateral. Tidak sepeti lemari arsip atau filling cabinet yang memiliki daun pintu dan serba tertutup, rak arsip tidak memiliki daun pintu dan penutup sisi dimana isi dari rak-rak dapat diakses secara langsung baik dari depan ataupun belakang. Untuk menaruh dokumen pada rak arsip maka dokumen-dokumen tersebut terlebih dahulu dimasukkan kedalam kotak arsip (odner). Selanjutnya odner yang sudah diisi dokumen-dokumen tersebut diletakkan pada rak arsip dan punggung dari kotak arsip dapat kita beri label sesuai dengan nama jenis dokumen yang kita simpan di dalamnya.atribut:
- Pole color: Blue
- Coating Process: Powder Coating
- Plat Thickness (mm): 0.7
- Color: Orange
- SUCA Warehouse Rack (Rak Besi / Rak Palet / Rak Gudang)Deskripsi:Rak Unit Starting merupakan rak unit yang diposisikan sebagai permulaan, yang dapat berdiri sendiri dengan 2 tiang putih sebagai penyangga.atribut:
- Size (cm): 200x60x200
- Capacity (kg/level): 500
- Material: Full Besi
- GT RACK Standing Close Rack Server (Rak Server)Deskripsi:Dirancang dengan presisi, GT RACK menghadirkan rak server dengan kombinasi kekuatan, fungsi, dan estetika. Pintu kaca depan memberi kesan modern sekaligus memudahkan pengecekan perangkat tanpa membuka rak. Dengan sistem airflow teroptimasi, manajemen kabel praktis, keamanan maksimal, serta b berlapis powder coating anti-karat, rak ini menjadi solusi profesional untuk kebutuhan server dan jaringan Anda. Termasuk bawaan paket:- 1 set Glass (tempered) Front Door, Double Swing Perforated Back Door, 2 Side Door with ABS Latches- 4 set of Bolt Lock & Key for Front, Back, and 2 Side Doors- 1 pcs Top Cover Brush Panel (akses kabel mudah tanpa debu masuk)- 4 pcs Heavy Duty Leveling Foot- 4 pcs Heavy Duty Castor (2x dengan lock)- 100 pasang extra cage nut & screw (extra tambahan di luar set rak)- 1 pcs Fixed Tray- 1 pcs kabel grounding 10cm- Pre-installed grounding stud pada bottom dan door (front & back)Fan modular : 1 pcs modular fan with 2 fansPDU : 1 pcs vertical PDU 8 outlet germanyatribut:
- Finishing: Powder Coating
- Material: Steel
- Maximum Load Capacity (kg): 800
- Width (mm): 600
- Abba-Rack Premium Series Closed Rack 19inchDeskripsi:Include Accessories : - Roof Fan incl. 2 fan with ball bearing (1 set) - Vertical PDU 6 outlet Schuko16A with switch on/off & surge spike protection (1 unit) - Cage Nut + M6 Screw (50 pcs) - Castor & Levelling feet (1 set)atribut:
- Max. Static Load (kg): 1500
- Traytek Hanger Clevis Accessories Tray & Ladder Electro GalvanizeDeskripsi:Acable tray connector is a device which joins cable tray by straight section and or fittingsatribut:
- Finishing: Electro Galvanize
- Abba-Rack Premium Series Two Compartment Co-Location Rack 19inchDeskripsi:Colocation Server Rack enclosures are essential for data centers and all colocation facilities. With today's growth in the networking market, data center services have made it easier for small business and larger companies to succed. The availability to house multiple clients in a single computer cabinet is of new age. We offer these cabinets in 1/2, 1/3, and 1/4 sizes. Each server rack enclosure is a standard 42U rack height. If you are looking for a different height, please see our services page. Our colocation server racks are custom made and designed with the thought, and consideration of every client. Quality airflow is distributed throughout over 90% of each compartment. All doors are perforated allowing retained heat to escaspe.
Daftar Harga raised floor Terbaru October 2026
| REVTEK Raised Floor Calcium Sulphate (Panel Lantai Raised) | Rp1.499.900 |
| REVTEK Raised Floor Steel Concrete Laminated (Panel Lantai Raised) | Rp1.299.900 |
| REVTEK Raised Floor Steel Concrete Bare (Panel Lantai Raised) | Rp829.900 |
| FIBERGRATE Access Floor Pedestal | Rp1.599.900 |
| monotaro.id Flat Head Tapping Screw FAB White FH (Sekrup Kepala Datar) | Rp9.900 |
| MSFLOOR Laminated Thermal Panel (Panel Insulasi) | Rp1.099.900 |
| Fotek Single Phase Solid State Module SSR-DA Series | Rp109.900 |
| OHAUS Floor Scale Platforms | Rp41.999.900 |
| 80/20 Connector for T-Slot Framing | Rp109.900 |
| Armstrong Ceiling Acoustic (Plafon Akustik) | Rp1.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/lxP107305789-1.jpg)
/l5P107305761-1.jpg)
/knP107305743-1.jpg)

/nkP103460848-5.jpg)
/mcP107305804-1.jpg)



/5mP107886202-1.jpg)
/6jP103950235-3.jpg)
/4aP106960154-1.jpg)
/74P102095256-3.jpg)
/itP103952677-8.jpg)
/ivP109112679-1.jpg)

/f2P112429542-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)